Skip Content

DG
ALARM LOCK

Metal Ethernet Gateway with Satin Metal Finish

  • Item # 45AF15
  • My Part #
  • Mfr. Model # NETWORXPANEL
  • Catalog Page # N/A
  • UNSPSC # 46171503
Ethernet  Gateway,Used w/Doors/ExitTrim close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ethernet Gateway
  • For Use With Doors, Exit Trim, Indoor and Outdoor Models
  • Finish Satin Metal
  • Material Metal
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Weather Resistant Yes
  • Features Install In Minutes, Eliminate The Need For Keys, Vandal-Resistant,Time/Date-Stamped Reports of Door Use
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.