ST
ALARM LOCK

Exit Door Alarm

  • Item # 1U109
  • My Part #
  • Mfr. Model # LL1
  • Catalog Page # 1996
  • UNSPSC # 46171604
Exit Door Alarm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Alarms and Warnings~Door Alarms and Warnings


$167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.15 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Magnetic exit door alarm helps deter unauthorized use of emergency doors by sounding an alarm when door is opened. Alarm surface mounts on the interior side of the door, and magnetic contacts mount on the door frame. Alarm is reversible for right- and left-hand doors. For indoor use only; mounting hardware and battery pack is included. Standard alarm has a low battery warning.

View More

Technical Specs

  • Item Exit Door Alarm
  • Finish Metallic Silver
  • Cylinder Type Mortise
  • Alarm Type Flashing Light
  • Activated By Unauthorized Egress
  • Door Handing Non-Handed
  • Body Length 3-1/4"
  • Body Height 8-1/2"
  • Body Width 10"
  • Power Source Battery Pack
  • Includes Battery Pack, Test Button
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products