Skip Content

DG
ALARM LOCK

Exit Device Trim,700,8in.L x 1-17/2in.W

  • Item # 45AF02
  • My Part #
  • Mfr. Model # 707MS
  • Catalog Page # N/A
  • UNSPSC # 30171512
Exit Device Trim,700,8in.L x 1-17/2in.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Device Trim
  • Performance Standard Duty
  • Door Handing Non-Handed
  • Series 700
  • Fire Rated No
  • Color Silver
  • Finish Stainless Steel
  • Max. Door Height 96"
  • Max. Door Width 48"
  • Fits Stile Width 3-5/8"
  • For Door Thickness 1-3/4" to 2-1/4"
  • Application Exterior Trim for Exit Device
  • Overall Length 8"
  • Overall Width 1-17/2"
  • Grade 1
  • ADA Compliant No
  • Features Provides Key Only Access From The Outside
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.