Skip Content

WG
ALARM LOCK

Exit Device, Series 700, Satin Aluminum, Rim Exit Device

  • Item # 45AE98
  • My Part #
  • Mfr. Model # 710X28
  • Catalog Page # N/A
  • UNSPSC # 30171512
Rim Exit Device,700,Latch Bolt,UL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rim Exit Device
  • Exit Device Type Exit Device
  • Lockdown Type Latch Bolt
  • Performance Standard Duty
  • Electrical/Mechanical Mechanical
  • Voltage 9
  • Grade 1
  • Finish Satin Aluminum
  • Door Width 36"
  • Series 700
  • Door Height 84"
  • Fits Stile Width 2"
  • For Door Thickness 1-3/4" to 2-1/4"
  • Door Handing Non-Handed
  • ADA Compliant ADA Compliant
  • Fire Rated No
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms