Skip Content

DG
ALARM LOCK

Electronic Keyless Lock,ETDLR1G/26DV99

  • Item # 45AF20
  • My Part #
  • Mfr. Model # ETDLR1G/26DV99
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electronic Keyless Lock,ETDLR1G/26DV99 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Storeroom
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Metal
  • Finish Satin Chrome
  • Series ETDLR1G/26DV99
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options Mortise Cylinder
  • Hand Nonhanded
  • Network Interface AL-DTM2
  • Latch Length 3/4"
  • Latch Front Size 1-1/4" x 8"
  • Backset 2-3/4"
  • Keypad Material Solid Metal
  • Number of Keys 12
  • Timed Entry Allowance 1 to 99 sec.
  • Power Source (5) AA Batteries
  • Battery Life 75,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Max. Proximity Range At Lock
  • Fire Rating No
  • ADA Compliant Yes
  • Grade 1
  • IP Rating Not Rated
  • Standards UL Listed
  • Weather Resistant Yes
  • For Use With Interior/Exterior Door
  • Includes Installation Template
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms