Skip Content

DG
ALARM LOCK

1/4" x 2" x 4" Metal Drill Jig with Satin Metal Finish

  • Item # 45AF13
  • My Part #
  • Mfr. Model # DL2700DJ
  • Catalog Page # N/A
  • UNSPSC # 46171503
Drill Jig,Used with Mfr. No. DL2700/3000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drill Jig
  • Height 4"
  • Width 1/4"
  • Depth 2"
  • For Use With Mfr. No. DL2700, 3000
  • Finish Satin Metal
  • Material Metal
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Weather Resistant Yes
  • Features Allow Precisely Angled Holes, Hold Face Frame Parts Together
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.