ST
ALARM CONTROLS

Single Maglock, Surface Mount, Opening Action Instant Release

  • Item # 48ZW41
  • My Part #
  • Mfr. Model # 1200S
  • Catalog Page # N/A
  • UNSPSC # 46171503
Single Maglock,  Surface Mount,  Opening Action Instant Release close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Electromagnetic Locking Systems~Electromagnetic and Electromechanical Locks


$182.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Maglock
  • Type Surface Mount
  • Opening Action Instant Release
  • Material Aluminum
  • Amp Draw @ 12V 400mA
  • Amp Draw @ 24V 200mA
  • Input Voltage 12/24VDC
  • Projection from Wall (In.) 1-1/2
  • Total Projection (In.) 2
  • Holding Force (Lb.) 1200
  • Armature Length (In.) 7-3/8
  • Armature Width (In.) 2-3/8
  • Armature Depth (In.) 9/16
  • Lock Body Length (In.) 10-1/2
  • Lock Body Width (In.) 2-7/8
  • Lock Body Depth (In.) 1-1/2
  • Strike Plate Length (In.) 9/16
  • Strike Plate Width (In.) 7-3/8
  • Strike Plate Depth (In.) 2-3/8
  • Mfr. Series 1200
  • Release Delay Instantaneous
  • Finish Satin Aluminum
  • Standards UL, cUL Listed
  • Options Included Dual Voltage
  • For Use With Access Control
  • Includes Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products