ST
ALARM CONTROLS

Access Control Keypad, 4-7/8in H, SS

  • Item # 48ZW63
  • My Part #
  • Mfr. Model # KP-400
  • Catalog Page # N/A
  • UNSPSC # 46171503
Access Control Keypad, 4-7/8in H, SS close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Keyless Access Locks~Keyless Access Control Keypads


$191.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Access Control Keypad
  • Access Type Keypad
  • Interface Stand Alone
  • Case Material Stainless Steel
  • Finish Stainless Steel
  • Series KP
  • Height 4-7/8"
  • Width 3-1/8"
  • Depth 2-1/2"
  • Number of Keys 12
  • Power Required 12 to 24VAC/DC
  • Operating Temp. Range -4 Degrees to 158 Degrees F
  • Event Audit Trail No
  • Max. User Codes 110
  • Weather Resistant Yes
  • For Use With Mfr. M32, M62, M380, M680, 600, 1200 Magnetic Locking System Series
  • Features Surface Mount Dual Output, Weatherproof, Vandal Resistance
  • Includes Mounting Hardware, Durable Black Metal Box, Installation and Operating Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products