Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AKRO-MILS

Compartment Bin, Yellow, 33" Outside Length, 12" Outside Width, 5" Outside Height

  • Item# 2RV51
  • Mfr. Model# 30312YELLO
  • Catalog Page# 1837
  • Catalog Group# F8690
  • UNSPSC# 24112504
Compartment Bin, Yellow, 33" Outside Length, 12" Outside Width, 5" Outside Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring sturdy interior double-wall construction, this single-piece, six-compartment plastic storage unit fits all standard 36"W shelving, racks, and benches. The molded-in front-to-back dividers keep small parts stored and sorted. The wide, smooth front allows easy labeling. Optional black polypropylene dividers, available separately, further divide compartments widthwise for greater organization. Nest when not in use.

View More

Technical Specs

  • Item Compartment Bin
  • Outside Length 33"
  • Outside Width 12"
  • Outside Height 5"
  • Inside Height 5"
  • Volume Capacity 1188 cu in
  • Material Industrial Grade Polymer
  • Color Yellow
  • Use Divider No. Mfr. No. 40312
  • Use with Grainger Divider No. 1UML9
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 6
  • Includes Label Area on Front of Bin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.