Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AKRO-MILS

Hang and Stack Bin, Purple, 10-7/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height

  • Item# 5TFR6
  • Mfr. Model# 30224PURPL
  • Catalog Page# 1832
  • Catalog Group# D5416
  • UNSPSC# 24112003
Hang and Stack Bin, Purple, 10-7/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Control inventories, shorten assembly times, and minimize parts handling with this hang and stack bin. It stacks securely with other bins, sits on shelving, or hangs from racks, panels, rails, and carts. When stacked, the side ribs add strength and prevent spreading. The hopper front makes it easy to retrieve parts. The large label area allows easy identification.

AkroBin_EC


View More

Technical Specs

  • Item Hang and Stack Bin
  • Outside Length 10-7/8"
  • Outside Width 4-1/8"
  • Outside Height 4"
  • Inside Length 10-1/4"
  • Inside Width 3-3/16"
  • Inside Height 3-3/4"
  • Load Capacity 30 lb.
  • Material Industrial Grade Polymer
  • Color Purple
  • Use Divider No. Mfr. No. 40224
  • Use with Grainger Divider No. 20XK04
  • Use Lid Number Mfr. No. 30225CRY
  • Use with Grainger Lid No. 46U437
  • No. of Divider Slots Long 1
  • Includes Molded Slots for ID Labels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.