Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AKRO-MILS

Hang and Stack Bin, Teal, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height

  • Item# 5TFR0
  • Mfr. Model# 30220TEAL
  • Catalog Page# 1832
  • Catalog Group# D5415
  • UNSPSC# 24112003
Hang and Stack Bin, Teal, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hang and Stack Bin
  • Outside Length 7-3/8"
  • Outside Width 4-1/8"
  • Outside Height 3"
  • Inside Length 6-3/4"
  • Inside Width 3-7/16"
  • Inside Height 2-13/16"
  • Load Capacity 10 lb.
  • Material Industrial Grade Polymer
  • Color Teal
  • Use Divider No. Mfr. No. 402205KY85
  • Use with Grainger Divider No. 5KY85
  • Use Lid Number Mfr. No. 30221
  • Use with Grainger Lid No. 1UGR5
  • No. of Divider Slots Long 1
  • Includes Molded Slots for ID Labels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms