Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AKRO-MILS

Platform Truck, 24x48,3 Crossbar Handles

  • Item# 23Y148
  • Mfr. Model# R90163D3817
  • Catalog Page# N/A
  • UNSPSC# 24101504
Platform Truck,24x48,3 Crossbar Handles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Platform Truck
  • Load Capacity 3000 lb.
  • Handle Type 3 Crossbar Straight Indeck
  • Overall Height 39-1/2"
  • Overall Length 48"
  • Overall Width 24"
  • Caster Configuration (2) Rigid, (2) Swivel
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 10-1/4"
  • Gauge 13
  • Finish Powder Coated
  • Color Gray
  • Includes 4 Casters, 2 Swivel and 2 Rigid
  • Handle Pocket Location Dual Ends
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms