Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AKRO-MILS

Louvered Cart, 37 In. L, 36 In. H, 18 In. W

  • Item# 6GDH1
  • Mfr. Model# MA3618CASTYEL
  • Catalog Page# N/A
  • Catalog Group# D6956
  • UNSPSC# 24101501
Louvered Cart,37 In. L,36 In. H,18 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,210.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 132.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a welded steel frame with a tubular push handle, this mobile workstation accommodates plastic storage bins and drawers. It has louvered panels on each end and a steel-reinforced butcher block work surface.

View More

Technical Specs

  • Item Louvered Cart
  • Total Number of Bins 16
  • Bin Height 4-5/8"
  • Bin Width (12) 5-9/16", (4) 11-1/8"
  • Bin Depth 17-5/8"
  • Bin Color Yellow
  • Overall Height 36"
  • Overall Depth 41-1/2"
  • Overall Width 18-1/2"
  • Cart Color Charcoal Gray
  • Caster Type (2) Rigid, (2) Swivel with Total-Lock Brake
  • Caster Material Rubber
  • Caster Dia. 4"
  • Cart Material Steel
  • Gauge 16
  • Finish Powder Coated
  • Handle Included Yes
  • Load Capacity 800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 267 lb.
  • Number of Doors 0
  • Number of Drawers 0
  • Includes (12) Model 31168 and (4) Model 31188
  • Bin Material Polyethylene
  • Handle Height 34"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.