Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AKRO-MILS

General Purpose Dolly, 500 lb.

  • Item# 3AB79
  • Mfr. Model# RU842HR2918
  • Catalog Page# N/A
  • UNSPSC# 24101503
General Purpose Dolly,500 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Dolly
  • Platform Style Solid, With Lip Up
  • Load Capacity 500 lb.
  • Platform Length 26-13/16"
  • Platform Width 18-3/8"
  • Platform Height 3-1/2"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 2"
  • Caster Wheel Width 1-1/2"
  • Number of Caster Wheels 4
  • Caster Wheel Material Polyolefin
  • Platform Material Steel
  • Color Gray
  • For Use With Mfr. No. 30290RED, 30290BLUE, 30290YELLOW
  • Includes Four 2" Polyolefin Swivel Caster
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms