Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AKRO-MILS

21-1/2"L x 15"W x 12-1/2"H Industrial Grade Polymer Attached Lid Container, Clear/Blue

  • Item# 21R451
  • Mfr. Model# 66486FILEB
  • Catalog Page# N/A
  • UNSPSC# 44111515
21-1/2"L x 15"W x 12-1/2"H Industrial Grade Polymer Attached Lid Container, Clear/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light-duty attached lid container features clear sides to allow visibility of contents. The full-length steel hinge pins help provide smooth lid operation. The textured bottom offers a nonslip grip. This container is stackable when the lids are closed, and nestable when the lids are open.

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 21-1/2"
  • Outside Width 15"
  • Outside Height 12-1/2"
  • Inside Length 19-3/4"
  • Inside Width 14-1/2"
  • Inside Height 11-7/8"
  • Volume Capacity 2.28 cu. ft.
  • Load Capacity 12 gal.
  • Material Industrial Grade Polymer
  • Color Clear/Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.