Skip Content

DV
AKRO-MILS

Work Height Platform Truck,1800 Lb.

  • Item # 9CX07
  • My Part #
  • Mfr. Model # RWHV30601A5M8
  • Catalog Page # N/A
  • UNSPSC # 24101504
Work Height Platform Truck,1800 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The height of this platform truck reduces the strain of lifting and bending.

View More

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Structural Foam
  • Handle Type Swayback
  • Overall Height 44-1/4"
  • Overall Length 60"
  • Overall Width 30"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Mold-On Rubber
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 30"
  • Deck Width 60"
  • Deck Height 26-7/8"
  • Frame Material Steel
  • Gauge 16
  • Finish Powder Coated
  • Color Black / Red
  • Includes (4) Casters, (2) Swivel and (2) Rigid
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms