DV
AKRO-MILS

Wall-Mount Frame, 70 in. H

  • Item # 39T759
  • My Part #
  • Mfr. Model # TV70F
  • Catalog Page # 1288
  • UNSPSC # 56111906
Wall-Mount Frame, 70 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This 16-gauge steel frame helps create a system where tilting bin units stack easily and remove securely.

View More

Technical Specs

  • Bin and Container Accessory Item Wall Mount Frame
  • ESD Conductive No
  • Overall Height 70"
  • Overall Length 1/8"
  • Used With Bin or Container Style Tip Out Bin
  • Material Steel
  • Color Neutral Stone
  • For Use With Mfr. No. 06702, 06703, 06704, 06705, 06706, 06709
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms