ST
AKRO-MILS

Straight Wall Container, Gray, 8-5/8"H x 23-5/8"L x 15-3/4"W, 1EA

  • Item # 39T741
  • My Part #
  • Mfr. Model # 38358GRY
  • Catalog Page # 1294
  • UNSPSC # 24112003
Straight Wall Container, Gray, 8-5/8"H x 23-5/8"L x 15-3/4"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring ribbed side walls and a reinforced bottom and rim, this multi-load tote is designed for use with automated storage and retrieval systems. The molded-in ergonomic handles provide a comfortable grip. The sidewall clip allows cups and dividers to attach quickly and securely. The straight wall design maximizes the cube of a standard 48" x 45" pallet.

View More

Technical Specs

  • Item Straight Wall Container
  • Outside Length 23-5/8"
  • Outside Width 15-3/4"
  • Outside Height 8-5/8"
  • Volume Capacity 1.50 cu. ft.
  • Load Capacity 80 lb.
  • Color Gray
  • Material Industrial Grade Polymer
  • Inside Length 21-5/9"
  • Inside Width 13-3/4"
  • Inside Height 8-5/16"
  • Storage Container Style Solid Walls, Solid Bottom
  • Use Lid Number Mfr. No. 38008YEL, 38004RED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.