Skip Content

WV
AKRO-MILS

Straight Wall Container, Red, 8-1/4"H x 15-3/4"L x 11-3/4"W, 1EA

  • Item # 18D250
  • My Part #
  • Mfr. Model # 37278RED
  • Catalog Page # 1297
  • Catalog Group # G6566
  • UNSPSC # 24112003
Container,11-3/4 In. L,11-3/4 In. W,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring strong stacking rims and external ribbing, this heavy-duty container has a 1" wall thickness for secure stacking. The mesh sides provide visibility and ventilation, making this container great for refrigeration or drying. The HDPE construction resists stress cracks as well as most solvents and chemicals. The straight walls provide efficient cubing in trucks or on pallets. Large, ergonomically designed handles on all four sides offer an easy and comfortable grip.

SWC_EC


View More

Technical Specs

  • Item Straight Wall Container
  • Outside Length 15-3/4"
  • Outside Width 11-3/4"
  • Outside Height 8-1/4"
  • Volume Capacity 0.88 cu. ft.
  • Load Capacity 83 lb.
  • Color Red
  • Material Industrial Grade Polymer
  • Inside Length 14"
  • Inside Width 10"
  • Inside Height 8"
  • Storage Container Style Vented Walls, Solid Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products