Skip Content

WV
AKRO-MILS

Standard Platform Truck,2800 lb.

  • Item # 9KYY3
  • My Part #
  • Mfr. Model # RPT24481C5P6
  • Catalog Page # N/A
  • UNSPSC # 24101504
Standard Platform Truck,2800 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The platform on this heavy-duty truck is made of kiln-dried, tongue-and-groove hardwood.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Deck Material Wood
  • Handle Type Removable Cross-bar
  • Overall Height 36-3/8"
  • Overall Length 48"
  • Overall Width 24"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Polyolefin
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 9"
  • Frame Material Steel
  • Gauge 13
  • Finish Powder Coated
  • Color Natural / Red
  • Includes (4) Casters, (2) Swivel and (2) Rigid
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms