ST
AKRO-MILS

Shelf Bin, Blue/Orange, 4"H x 11-5/8"L x 6-3/4"W, 1EA

  • Item # 6GDK4
  • My Part #
  • Mfr. Model # 36462BLUE
  • Catalog Page # 1284
  • Catalog Group # H8695
  • UNSPSC # 24112003
Shelf Bin, Blue/Orange, 4"H x 11-5/8"L x 6-3/4"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Shelf Bins


$7.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Identify low-stock or out-of-stock items using this 2-tone indicator bin. When the main compartment is low or empty, turn the blue side around to the orange "order more" trigger color side. Sloped shelves on wire or steel pick racks keep inventory at the front of the bin for easy visibility.

View More

Technical Specs

  • Item Shelf Bin
  • Outside Length 11-5/8"
  • Outside Width 6-3/4"
  • Outside Height 4"
  • Inside Length 9-29/32"
  • Inside Width 5-13/32"
  • Inside Height 3-29/32"
  • Volume Capacity 0.12 cu. ft.
  • Load Capacity 15 lb.
  • Material Industrial Grade Polymer
  • Color Blue/Orange
  • Use Divider No. Mfr. No. 40130
  • Use with Grainger Divider No. 3A564
  • No. of Divider Slots Short 5
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products