Skip Content

DV
AKRO-MILS

Shelf Bin, Blue, 8"H x 15-5/8"L x 8-3/8"W, 1EA

  • Item # 40J888
  • My Part #
  • Mfr. Model # 30886BLUE
  • Catalog Page # 1535
  • Catalog Group # H2395
  • UNSPSC # 24112003
Shelf Bin,8-3/10 In. W,8 In. H,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a large label area, this plastic shelf bin offers increased storage capacity. The wide hopper front and the built-in rear hanglock allow easy access to contents.

View More

Technical Specs

There are no technical specs available for this product.

How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms