Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AKRO-MILS

Shelf Bin, Yellow, 8"H x 17-5/8"L x 33"W, 1EA

  • Item # 40J847
  • Mfr. Model # 30838YELLO
  • Catalog Page # 1535
  • Catalog Group # H2384
  • UNSPSC # 24112003
Shelf Bin, Yellow, 8"H x 17-5/8"L x 33"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shelf Bins

Product Details

Featuring a large label area, this plastic shelf bin offers increased storage capacity. The wide hopper front and the built-in rear hanglock allow easy access to contents.

View More

Technical Specs

  • Item Shelf Bin
  • Outside Length 17-5/8"
  • Outside Width 33"
  • Outside Height 8"
  • Inside Length 15-1/4"
  • Inside Width 30-5/8"
  • Inside Height 7-15/16"
  • Volume Capacity 2.21 cu. ft.
  • Load Capacity 45 lb.
  • Material Industrial Grade Polymer
  • Color Yellow
  • Use Divider No. Mfr. No. 40838
  • No. of Divider Slots Long 7
  • No. of Divider Slots Short 7
  • Includes Label Area on Front of Bin
  • ESD Conductive No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms