Skip Content

DV
AKRO-MILS

Shelf Bin, Blue, 8"H x 11-5/8"L x 22-1/2"W, 1EA

  • Item # 40J828
  • My Part #
  • Mfr. Model # 30820BLUE
  • Catalog Page # 1535
  • Catalog Group # H2380
  • UNSPSC # 24112003
Shelf Bin,11-5/8 x 22-1/2 x 8,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a large label area, this plastic shelf bin offers increased storage capacity. The wide hopper front and the built-in rear hanglock allow easy access to contents.

View More

Technical Specs

  • Item Shelf Bin
  • Outside Length 11-5/8"
  • Outside Width 22-1/2"
  • Outside Height 8"
  • Inside Length 9-1/4"
  • Inside Width 20-13/16"
  • Inside Height 7-15/16"
  • Volume Capacity 0.90 cu. ft.
  • Load Capacity 35 lb.
  • Material Industrial Grade Polymer
  • Color Blue
  • Use Divider No. Mfr. No. 40820
  • No. of Divider Slots Long 7
  • No. of Divider Slots Short 7
  • Includes Label Area on Front of Bin
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms