Skip Content
DV
AKRO-MILS

Shelf Bin, Green, 6"H x 17-7/8"L x 11-1/8"W, 1EA

  • Item # 40J786
  • My Part #
  • Mfr. Model # 30018GREEN
  • Catalog Page # 1535
  • Catalog Group # H2371
  • UNSPSC # 24112003
Shelf Bin,11-1/8 In. W,6 In. H,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shelf Bin
  • Outside Length 17-7/8"
  • Outside Width 11-1/8"
  • Outside Height 6"
  • Inside Length 16"
  • Inside Width 9-7/16"
  • Inside Height 5-15/16"
  • Volume Capacity 0.56 cu. ft.
  • Load Capacity 35 lb.
  • Material Industrial Grade Polymer
  • Color Green
  • Use Divider No. Mfr. No. 40050
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Includes Label Area on Front of Bin
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products