Skip Content

DV
AKRO-MILS

Putty Steel Stand, 35" Width, 11" Depth

  • Item # 6UGF1
  • My Part #
  • Mfr. Model # AD3511BSP
  • Catalog Page # N/A
  • Catalog Group # J0521
  • UNSPSC # 24102004
Steel Stand,35x11x8in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

For use with storage cabinets, this base stand provides easier, more comfortable access to lower shelves.

View More

Technical Specs

  • Item Stand
  • Height 8"
  • Width 35"
  • Depth 11"
  • Color Putty
  • Material Steel
  • Finish Powder Coated Paint
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.