DV
AKRO-MILS

Platform Truck,2200 lb.,48 In. x 30 In.

  • Item # 8YA36
  • My Part #
  • Mfr. Model # R2168MRB3048
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck,2200 lb.,48 In. x 30 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a removable handle, this platform truck has a smooth 13-gauge steel deck and frame with a durable powder-coated finish. Steel reinforcements run lengthwise under the deck.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck Material Steel
  • Handle Type Removable, Crossbar
  • Overall Height 37-1/4"
  • Overall Length 48"
  • Overall Width 30"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Mold-On Rubber
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 48"
  • Deck Width 30"
  • Deck Height 11"
  • Frame Material Steel
  • Gauge 13
  • Finish Powder Coated
  • Color Gray
  • Includes (4) Casters, (2) Swivel and (2) Rigid
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms