Skip Content

DV
AKRO-MILS

Platform Truck,2100 lb.,72 In. x 36 In.

  • Item # 8X567
  • My Part #
  • Mfr. Model # RPT36721B6P6
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck,2100 lb.,72 In. x 36 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The platform on this heavy-duty truck is made of kiln-dried, tongue-and-groove hardwood.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 2100 lb.
  • Deck Material Wood
  • Handle Type Removable, Pipe
  • Overall Height 36-3/8"
  • Overall Length 72"
  • Overall Width 36"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Polyolefin
  • Caster Configuration (4) Swivel
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 9"
  • Frame Material Steel
  • Gauge 13
  • Finish Powder Coated
  • Color Red
  • Includes Two Removable Pipe Handles
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms