Skip Content

DV
AKRO-MILS

Platform Truck,24x48,Polyurethane Wheel

  • Item # 44U428
  • My Part #
  • Mfr. Model # V90163H24121817
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck,24x48,Polyurethane Wheel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This versatile platform truck has a heavy-duty structural foam deck with a non-skid surface and steel reinforcements underneath. It offers excellent resistance to chemicals and long-term exposure to weather. The powder-coated handle is removable.

UltraDeck_EC


View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1000 lb.
  • Deck Material Structural Foam
  • Handle Type (1) Crossbar Straight Indeck and (2) Crossbar Swayback
  • Overall Height 39-1/2"
  • Overall Length 50"
  • Overall Width 24"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Polyurethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 10-1/4"
  • Frame Material Steel
  • Gauge 13
  • Color Black
  • Includes (4) Casters, (2) Swivel and (2) Rigid
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms