Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
AKRO-MILS

Mobile Hopper Bin, Clear, 15-1/2"H x 29-1/4"L x 18-3/8"W, 1EA

  • Item # 20XK20
  • Mfr. Model # 30290MOBSCLAR
  • Catalog Page # 1537
  • UNSPSC # 24112003
Mobile Hopper Bin, Clear, 15-1/2"H x 29-1/4"L x 18-3/8"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $113.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a molded-in rear carry handle, this wheeled bin has an open hopper front and an extra-wide ledge around the sides. The reinforced design prevents the sides from spreading under heavy loads. The large front panel allows room for adhesive labels.

SSAkroBin_EC


View More

Technical Specs

  • Hopper Bin Item Mobile Hopper Bin
  • Outside Length 29-1/4"
  • Outside Width 18-3/8"
  • Outside Height 15-1/2"
  • Inside Length 26-1/8"
  • Inside Width 16-9/16"
  • Inside Height 11-3/8"
  • Volume Capacity 2.88 cu. ft.
  • Load Capacity 200 lb.
  • Material Industrial Grade Polymer
  • Color Clear
  • Caster Size 3"
  • Caster Type (4) Swivel with Brakes
  • Use Divider No. Mfr. No. 40290
  • Use with Grainger Divider No. 10A048
  • No. of Divider Slots Long 3
  • ESD Conductive No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.