Skip Content

WV
AKRO-MILS

Hanging Bin, Red, 17-1/2" Outside Length, 6-5/8" Outside Width, 6-1/2" Outside Height

  • Item # 36MY05
  • My Part #
  • Mfr. Model # 36220RED
  • Catalog Page # 1539
  • Catalog Group # J1343
  • UNSPSC # 24112003
Hanging Bin,428 cu. in.,30 lb.,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.10 / each

Web Price $10.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile, nestable bin can be used with shelving, louvered panels, or rails. It can be hung on louvered panels sideways, or from any of the four sides, to fit your space. Change it from a sloped bin to a regular profile with a 180° turn. Attach lids from either end of the bin.

View More

Technical Specs

  • Hang and Stack Bin Item Hanging Bin
  • Outside Length 17-1/2"
  • Outside Width 6-5/8"
  • Outside Height 6-1/2"
  • Inside Length 15-1/4"
  • Inside Width 4-3/4"
  • Inside Height 6-1/4"
  • Volume Capacity 0.24 cu. ft.
  • Load Capacity 30 lb.
  • Material Industrial Grade Polymer
  • Color Red
  • Use Divider No. Mfr. No. 46220
  • Use with Grainger Divider No. 36MY17
  • Use Lid Number Mfr. No. 36221CRY
  • Use with Grainger Lid No. 36MY22
  • No. of Divider Slots Long 1
  • No. of Divider Slots Short 0
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.