Skip Content


Hanging Bin, Yellow, 11-1/2" Outside Length, 11" Outside Width, 4-1/2" Outside Height

  • Item # 36MY02
  • My Part #
  • Mfr. Model # 36140YELLO
  • Catalog Page # N/A
  • Catalog Group # J1342
  • UNSPSC # 24112003
Hanging Bin,356 cu. in.,30 lb.,Yellow close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This versatile, nestable bin can be used with shelving, louvered panels, or rails. It can be hung on louvered panels sideways, or from any of the four sides, to fit your space. Change it from a sloped bin to a regular profile with a 180° turn. Attach lids from either end of the bin.

View More

Technical Specs

  • Hang and Stack Bin Item Hanging Bin
  • Outside Length 11-1/2"
  • Outside Width 11"
  • Outside Height 4-1/2"
  • Inside Length 9-5/8"
  • Inside Width 9-7/16"
  • Inside Height 4-1/4"
  • Volume Capacity 0.20 cu. ft.
  • Load Capacity 30 lb.
  • Material Industrial Grade Polymer
  • Color Yellow
  • Use Divider No. Mfr. No. 46110
  • Use with Grainger Divider No. 36MY16
  • Use Lid Number Mfr. No. 36141CRY
  • Use with Grainger Lid No. 36MY21
  • No. of Divider Slots Long 1
  • No. of Divider Slots Short 0
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms