Skip Content

WG
AKRO-MILS

Hang and Stack Bin, Red, 5-7/16" Outside Length, 11" Outside Width, 3" Outside Height

  • Item # 49XH07
  • My Part #
  • Mfr. Model # 30232RED
  • Catalog Page # N/A
  • Catalog Group # J5162
  • UNSPSC # 24112003
Hang and Stack Bin,Red,4-3/4" Inside L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hang and Stack Bins

Product Details

AkroBins hang-and-stack plastic storage bins help you optimize your storage space. Heavy-duty bins stack together or hang from louvered racks and panels, rail racks, storage cabinets, and louvered carts for high-density storage.

View More

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 5-7/16"
  • Outside Width 11"
  • Outside Height 3"
  • Inside Length 4-3/4"
  • Inside Width 10-1/8"
  • Inside Height 2-13/16"
  • Volume Capacity 0.07 cu. ft.
  • Load Capacity 15 lb.
  • Material Industrial Grade Polymer
  • Color Red
  • Use Divider No. Mfr Model No. 40224CRY
  • Use with Grainger Divider No. 36MX77
  • Use Lid Number Mfr. No. 30233CRY
  • Use with Grainger Lid No. 49XH11
  • No. of Divider Slots Long 3
  • No. of Divider Slots Short 0
  • Includes (3) Molded-In Slots Divider
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms