ST
AKRO-MILS

Hang and Stack Bin, Black, 14-3/4" Outside Length, 8-1/4" Outside Width, 7" Outside Height

  • Item # 3HRY5
  • My Part #
  • Mfr. Model # 30240BLACK
  • Catalog Page # 1281
  • Catalog Group # F8697
  • UNSPSC # 24112003
Hang and Stack Bin, Black, 14-3/4" Outside Length, 8-1/4" Outside Width, 7" Outside Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.43 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a large label area, this bin stacks securely, sits on shelving, and hangs from racks, panels, rails, and carts. The hopper front makes it easy to retrieve parts. The side ribs add strength and prevent spreading when stacked.

AkroBin_EC


View More

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 14-3/4"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Inside Length 14"
  • Inside Width 6-9/16"
  • Inside Height 6-3/4"
  • Volume Capacity 0.35 cu. ft.
  • Load Capacity 60 lb.
  • Material Industrial Grade Polymer
  • Color Black
  • Use Divider No. Mfr Model No. 402455KY88; 40245CRY
  • Use with Grainger Divider No. 5KY88; 36MX83
  • Use Lid Number Mfr. No. 402455KY88
  • No. of Divider Slots Long 1
  • Includes Molded Slots for ID Labels
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.