DV
AKRO-MILS

Hang and Stack Bin, Light Blue, 14-3/4" Outside Length, 5-1/2" Outside Width, 5" Outside Height

  • Item # 10F090
  • My Part #
  • Mfr. Model # 30234LTBLU
  • Catalog Page # 1281
  • Catalog Group # D5422
  • UNSPSC # 24112003
Hang and Stack Bin, Light Blue, 14-3/4" Outside Length, 5-1/2" Outside Width, 5" Outside Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a large label area, this bin stacks securely, sits on shelving, and hangs from racks, panels, rails, and carts. The hopper front makes it easy to retrieve parts. The side ribs add strength and prevent spreading when stacked.

AkroBin_EC


View More

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 14-3/4"
  • Outside Width 5-1/2"
  • Outside Height 5"
  • Inside Length 14-1/16"
  • Inside Width 4-3/8"
  • Inside Height 4-3/4"
  • Volume Capacity 0.16 cu. ft.
  • Load Capacity 50 lb.
  • Material Industrial Grade Polymer
  • Color Light Blue
  • Use Divider No. Mfr Model No. 40234; 40210CRY
  • Use with Grainger Divider No. 20XK05; 36MX81
  • Use Lid Number Mfr. No. 40234
  • No. of Divider Slots Long 1
  • Includes Molded Slots for ID Labels
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products