Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Steel Enclosed Bin Shelving with 60 Bins, 36"W x 18"D x 79"H, Load Capacity: 8500 lb., Gray

  • Item # 6GDG7
  • My Part #
  • Mfr. Model # ASC1879ASTCRY
  • Catalog Page # 1289
  • Catalog Group # D5553
  • UNSPSC # 56111906
Steel Enclosed Bin Shelving with 60 Bins, 36"W x 18"D x 79"H, Load Capacity: 8500 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This enclosed steel shelving unit is made from high-grade, 22-ga. steel with a powder-coated finish. The pull handles on the front of the bins provide easy access to contents, the large label areas allow easy identification, and the solid front walls help prevent dust accumulation.

View More

Technical Specs

  • Item - Bin Shelving Enclosed Bin Shelving
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 79"
  • Bin Style Drawer
  • Bin Depth 17-5/8"
  • Bin Width (36) 5-9/16", (24) 8-3/8"
  • Bin Height 4-5/8"
  • Bin Material Polymer
  • Bin Color Clear
  • No. of Shelves 13
  • Total Number of Bins 60
  • Load Capacity 8500 lb.
  • Shelf Capacity 650 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • For Use With AkroDrawers(TM)
  • Includes (36) Mfr. No. 31168CRY and (24) 31188CRY
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products