DV
AKRO-MILS

Divider Label Tab,Side-to-Side,3-1/8,PK6

  • Item # 39T744
  • My Part #
  • Mfr. Model # 40000
  • Catalog Page # 1281
  • UNSPSC # 24112406
Divider Label Tab,Side-to-Side,3-1/8,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

For use with bin width dividers, this label tab is designed to sit nearly flush with the top of the bin, without interfering with bin height clearance. It provides easy identification of different items in a single bin. Use it with any 1" x 3" adhesive label.

View More

Technical Specs

  • Bin and Container Accessory Item Divider Label Tab
  • ESD Conductive No
  • Overall Height 2-3/16"
  • Overall Length 3-1/8"
  • Overall Width 1/2"
  • Used With Bin or Container Style Hang and Stack Bin
  • Material Industrial Grade Polymer
  • Color Black
  • For Use With All Side to Side Akro-Mils Bin Dividers
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None