Skip Content

ST
AKRO-MILS

Divider Box, Clear, 12"H x 22-1/2"L x 17-1/2"W, 1EA

  • Item # 45YM64
  • My Part #
  • Mfr. Model # 33222SCLAR
  • Catalog Page # 1546
  • Catalog Group # J4498
  • UNSPSC # 24112404
Divider Box,Clear,60 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dividable container is ideal for work-in-process transfer applications and features strong stacking rims and external ribbing for added strength. Use dividers (sold separately) to create custom sized storage compartments as small as 1-1/8". Divider slots allow you to create hundreds of different sized compartments.

View More

Technical Specs

  • Item Divider Box
  • Outside Length 22-1/2"
  • Outside Width 17-1/2"
  • Outside Height 12"
  • Inside Length 20-15/16"
  • Inside Width 15-5/16"
  • Inside Height 11-13/16"
  • Volume Capacity 2.10 cu. ft.
  • Load Capacity 60 lb.
  • Material Industrial Grade Polymer
  • Color Clear
  • Divider Color Black
  • Use Divider No. Mfr. No. 42222, 41222
  • Use Lid Number Mfr. No. 33023
  • No. of Divider Slots Long 11
  • No. of Divider Slots Short 15
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.