Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Clear Lid, 19-3/4" L x 13-3/4"

  • Item # 48WH33
  • My Part #
  • Mfr. Model # 35201SCLAR
  • Catalog Page # N/A
  • UNSPSC # 24112409
Clear Lid, 19-3/4" L x 13-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lid
  • Outside Length 19-3/4"
  • Outside Width 13-3/4"
  • Material Industrial Grade Polymer
  • Color Clear
  • For Use With Mfr. No. 35200SCLAR
  • Package Quantity 1
  • Used With Bin or Container Style Stacking Container
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.