Skip Content
WV
AKRO-MILS

Clear Divider, 12PK

  • Item # 49XH23
  • Mfr. Model # 40050CRY
  • Catalog Page # N/A
  • UNSPSC # 24112406
Clear Divider, 12PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

These rugged Akro-Mils® shelf dividers slide into ShelfMax® bins and provide you with additional organizational options.

View More

Technical Specs

  • Item Divider
  • Color Clear
  • ESD Conductive No
  • Overall Height 4-7/8"
  • Overall Length 10-3/8"
  • Material Industrial Grade Polymer
  • Divider Direction Side to Side
  • For Use With 40J773; 40J775; 40J776; 40J778; 40J779; 40J781; 40J782; 40J784; 40J785; 40J787; 40J788; 40J790
  • Thickness 1/8"
  • Used With Bin or Container Style Shelf Bin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms