Skip Content
WV
AKRO-MILS

Clear Divider, 12PK

  • Item # 49XH22
  • Mfr. Model # 40040CRY
  • Catalog Page # N/A
  • UNSPSC # 24112406
Clear Divider, 12PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

These rugged Akro-Mils® shelf dividers slide into ShelfMax® bins and provide you with additional organizational options.

View More

Technical Specs

  • Item Divider
  • Color Clear
  • ESD Conductive No
  • Overall Height 4-55/64"
  • Overall Length 7-9/16"
  • Material Industrial Grade Polymer
  • Divider Direction Side to Side
  • For Use With 10F110; 10F108; 40K452; 10F109; 40J797; 40J799; 40J801; 40J803; 10F115; 10F113; 40K453; 10F114
  • Thickness 3/16"
  • Used With Bin or Container Style Shelf Bin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms