Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Clear Divider, 12PK

  • Item # 49XH21
  • My Part #
  • Mfr. Model # 40030CRY
  • Catalog Page # N/A
  • UNSPSC # 24112406
Clear Divider, 12PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Dividers

Product Details

These rugged Akro-Mils® shelf dividers slide into ShelfMax® bins and provide you with additional organizational options.

View More

Technical Specs

  • Item Divider
  • Color Clear
  • ESD Conductive No
  • Overall Height 4-55/64"
  • Overall Length 5-63/64"
  • Material Industrial Grade Polymer
  • Divider Direction Side to Side
  • For Use With 4KEX1; 4KEW8; 40K454; 4KEW9; 10F120; 10F118; 40K455; 10F119; 4KEV9; 4KEV7; 40K456; 4KEV8
  • Thickness 3/16"
  • Used With Bin or Container Style Shelf Bin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.