Skip Content

DV
AKRO-MILS

Clear Divider, 12PK

  • Item # 49XH26
  • My Part #
  • Mfr. Model # 40880CRY
  • Catalog Page # N/A
  • UNSPSC # 24112406
Clear Divider, 12PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Dividers

Product Details

These rugged Akro-Mils® shelf dividers slide into ShelfMax® bins and provide you with additional organizational options.

View More

Technical Specs

  • Item Divider
  • Color Clear
  • ESD Conductive No
  • Overall Height 6-29/32"
  • Overall Length 7-5/8"
  • Material Industrial Grade Polymer
  • Divider Direction Side to Side
  • For Use With 40J880; 40J881; 40J882; 40J883; 40J884; 40J885; 40J886; 40J887; 40J888; 40J889; 40J890; 40J891; 40J892; 40J893; 40J894; 40J895
  • Thickness 3/8"
  • Used With Bin or Container Style Shelf Bin
How can we improve our Technical Specifications?

Compliance and Restrictions

None