Skip Content

DV
AKRO-MILS

Clear Divider, 6PK

  • Item # 36MX80
  • My Part #
  • Mfr. Model # 40230CRY
  • Catalog Page # N/A
  • UNSPSC # 24112406
Clear Divider, 6PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Dividers

Product Details

This clear plastic length divider creates additional bin compartments, optimizing your storage space.

View More

Technical Specs

  • Item Divider
  • Color Clear
  • ESD Conductive No
  • Overall Height 4-13/32"
  • Overall Length 10-5/16"
  • Material Industrial Grade Polymer
  • Divider Direction Front to Back
  • For Use With Mfr. No. 30235, 30235, 30255
  • Thickness 17/64"
  • Used With Bin or Container Style Hang and Stack Bin
How can we improve our Technical Specifications?

Compliance and Restrictions

None