Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Steel Cabinet Frame, 18"W x 17"D x 16-1/2"H, 0 Drawers, Gray

  • Item # 10E453
  • My Part #
  • Mfr. Model # AD1817C
  • Catalog Page # N/A
  • Catalog Group # J0519
  • UNSPSC # 30161801
Steel Cabinet Frame, 18"W x 17"D x 16-1/2"H, 0 Drawers, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This powder-coated steel cabinet has no sharp edges and can be wall-mounted or stacked with other units up to three high. Drawers/bins are available separately.

View More

Technical Specs

  • Item Cabinet Frame
  • No. of Drawers 0
  • Depth of Cabinet 17"
  • Width of Cabinet 18"
  • Height of Cabinet 16-1/2"
  • Material - Cabinets Steel
  • Cabinet Color Gray
  • Load Capacity 60 lb.
  • Finish - Cabinets Powder Coated
  • For Use With AkroDrawers(TM)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products