Skip Content

DV
AKRO-MILS

Steel Cabinet, 18"W x 17"D x 16-1/2"H, 0 Drawers, Putty

  • Item # 6XWA9
  • My Part #
  • Mfr. Model # AD1817P
  • Catalog Page # N/A
  • Catalog Group # J0519
  • UNSPSC # 56101530
Steel Cabinet, 18"W x 17"D x 16-1/2"H, 0 Drawers, Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drawer Bin Cabinets

Product Details

This powder-coated steel cabinet has no sharp edges and can be wall-mounted or stacked with other units up to three high. Drawers/bins are available separately.

View More

Technical Specs

  • Item Cabinet
  • No. of Drawers 0
  • Depth of Cabinet 17"
  • Width of Cabinet 18"
  • Height of Cabinet 16-1/2"
  • Material - Cabinets Steel
  • Cabinet Color Putty
  • Load Capacity 60 lb.
  • Finish - Cabinets Powder Coated
  • For Use With AkroDrawers(TM)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products