Skip Content

TP
AKRO-MILS

Cabinet, 22" Overall Height, 35" Overall Width, Number of Drawers or Bins 0

  • Item # 6UGD5
  • My Part #
  • Mfr. Model # AD3511P
  • Catalog Page # N/A
  • Catalog Group # J0522
  • UNSPSC # 56101530
Cabinet,11 In. D,35 In. W,22 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $430.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This powder-coated steel cabinet has no sharp edges and can be wall-mounted or stacked with other units up to three high. Drawers/bins are available separately.

View More

Technical Specs

  • Item Cabinet
  • Number of Drawers or Bins 0
  • Overall Depth 11"
  • Overall Width 35"
  • Overall Height 22"
  • Cabinet Color Putty
  • Cabinet Material Steel
  • Number of Shelves 4
  • Load Capacity 120 lb. Each or 200 lb. Total If Stacked
  • Finish Powder Coated Paint
  • For Use With AkroDrawers(TM)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.