Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bin Cabinet, 38" Overall Height, 19-1/4" Overall Width

  • Item# 10A022
  • Mfr. Model# ACS4C82BLU
  • Catalog Page# 1828
  • Catalog Group# D5345
  • UNSPSC# 30161801
Bin Cabinet, 38" Overall Height, 19-1/4" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $766.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a welded frame with a durable powder-coated finish, this lockable, wall-mounted cabinet provides secure storage for sensitive supplies. It has four adjustable shelves, a flush-mount handle, and a louvered back for hanging bins.

View More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Wall Mounted
  • Cabinet Type Drawer Bin Cabinet
  • Gauge 18 ga.
  • Overall Height 38"
  • Overall Width 19-1/4"
  • Overall Depth 13-1/4"
  • Total Capacity 350 lb.
  • Total Number of Shelves 4
  • Number of Cabinet Shelves 4
  • Cabinet Shelf Capacity 85 lb.
  • Cabinet Shelf W x D 18" x 12"
  • Number of Door Shelves 0
  • Door Type Solid
  • Drawer Capacity 20 lb.
  • Total Number of Drawers 8
  • Inside Drawer H x W x D 4-7/16" x 7-5/8" x 10-1/4"
  • Bin Color Blue
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Lock Type Keyed
  • Assembled/Unassembled Assembled
  • Includes 8 Model 31182 8-3/8W x 4-5/8H x 11-5/8D Shelf Drawers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.