Skip Content

WV
AKRO-MILS

Divider, Package Quantity 25

  • Item # 9PP20
  • My Part #
  • Mfr. Model # 40416
  • Catalog Page # N/A
  • UNSPSC # 24112003
Divider,1-8/9 In. H x 4 In. L,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

These dividers help keep your steel storage cabinet drawers organized.

View More

Technical Specs

  • Item Divider
  • Type 1-7/8" H
  • Length (In.) 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None