DV
AKRO-MILS

Bin Lid, Clear, 12 in. L, 24-5/16 in. W

  • Item # 45YM75
  • My Part #
  • Mfr. Model # 30282L
  • Catalog Page # N/A
  • UNSPSC # 24112409
Bin Lid, Clear, 12 in. L, 24-5/16 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Bin and Container Accessory Item Bin Lid
  • ESD Conductive No
  • Overall Height 1/2"
  • Overall Length 12"
  • Overall Width 24-5/16"
  • Used With Bin or Container Style Hang and Stack Bin
  • Material Industrial Grade Polymer
  • Color Clear
  • Fits Bin Width 12-3/8"
  • For Use With Mfr. No. 30282
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products